Mitsubishi Materials XDGX175008PDFR-GL
Mitsubishi Materials
XDGX175008PDFR-GL
TF15 N20, N30 Grade Carbide Right Hand XDGX-Style Milling Insert, longest insert cutting edge is 0.906"
MI ITEM #05512211
MFR #XDGX175008PDFR-GL
Quote Required
This product requires a Quote Request
Mitsubishi Materials
XDGX175008PDFR-GL
TF15 N20, N30 Grade Carbide Right Hand XDGX-Style Milling Insert, longest insert cutting edge is 0.906"
MI ITEM #05512211
MFR #XDGX175008PDFR-GL
Mitsubishi Materials XDGX175008PDFR-GL
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Mitsubishi Materials
XDGX175008PDFR-GL

TF15 N20, N30 Grade Carbide Right Hand XDGX-Style Milling Insert, longest insert cutting edge is 0.906"
MI ITEM #05512211
MFR #XDGX175008PDFR-GL

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
567023 XDGX175008PDFR-GL TF15

Specifications

Chipbreaker
GL
Corner Radius
0.031 in
Cutting Direction
Right Hand
Finish/Coating
Uncoated, Uncoated
Full Insert Style Code
XDGX175008PDFR-GL TF15
Insert Style
XDGX, XDGX
Length
0.906 in, 0.906 in
Manufacturer Grade
TF15, TF15
Material
Carbide, Carbide
Material Grade
N20, N30
Relief Angle
15 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data