L0365-010
SYN ST HP H-1 SPEC., 10/19 OZ. CART
MI ITEM #05513615
MFR #L0365-010
List Price$93.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYN ST HP H-1 SPEC., 10/19 OZ. CART
MI ITEM #05513615
MFR #L0365-010

Availability:
In Stock
In stock
List Price$93.65/each for your price
Shipping

Overview

Mfr description
L0365-010 GREASE SYN ST HP 19OZ CTG
  • NSF H1 Registered
  • Compatible with EPDM rubber and other non-silicone elastomers
  • Resistant to hot water, steam and alkaline solutions

Specifications

  • Oil Type
    Silicone
  • Base Type
    PTFE
  • Container Type
    Cartridge
  • Overall Height
    10 in
  • Application
    Food grade applications where silicone is required, compatible with EPDM Rubber
  • Overall Length
    11 in
  • Overall Width
    4.5 in
  • Composition
    Synthetic-Based, PTFE Thickened Grease
  • Manufacturer Upc Number
    089215336500
  • Food Grade
    Food Grade
  • Pour Point
    -55°C/-67°F
  • Certification
    NSF H1
  • Flash Point
    310°C/590°F
  • Weight
    1.3
  • Height
    9.1
  • Length
    3.7
  • Shelf Life
    5 yr
  • Viscosity
    360
  • Width
    3.5
  • Product Type
    Direct Food Contact Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text