Overview
Mfr description
6214-2RLD BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number38267
- UPC_NO1200106950998
- Description6214-2RLD BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6214-2RS C0 is a 70 mm bore radial/deep groove ball bearing with a 125 mm OD and 24 mm width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data