General Tools & Instruments LLC 80560
General Tools & Instruments LLC
80560
Inspection Mirror - Telescopic, 12-1/4 to 33 in OAL, Rectangular, 2 in Mirror Length, 3 in Mirror Width
MI ITEM #05516434
MFR #80560
Quote Required
This product requires a Quote Request
Inspection Mirror - Telescopic, 12-1/4 to 33 in OAL, Rectangular, 2 in Mirror Length, 3 in Mirror Width
MI ITEM #05516434
MFR #80560
General Tools & Instruments LLC 80560
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inspection Mirror - Telescopic, 12-1/4 to 33 in OAL, Rectangular, 2 in Mirror Length, 3 in Mirror Width
MI ITEM #05516434
MFR #80560

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
80560 INSPECTION MIRROR LIGHTED 2" X 3"

Specifications

Adjustability
Adjustable
Flexible
Rigid
Illuminated
Non-Illuminated
Insulated Handle
Does Not Have Insulated Handle
Length
12-1/4 to 33 in, 12-1/4 to 33 in
Mirror Length
2 in
Mirror Shape
Rectangular, Rectangular
Mirror Width
3 in
Telescopic
Telescopic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data