Craig Tools International HSC-32
Craig Tools International
HSC-32
Hole Saw - Toothed, High Speed Steel, 1-3/4 in Saw Diameter, Hole Saw Only
MI ITEM #05522640
MFR #HSC-32
Quote Required
This product requires a Quote Request
Hole Saw - Toothed, High Speed Steel, 1-3/4 in Saw Diameter, Hole Saw Only
MI ITEM #05522640
MFR #HSC-32
Craig Tools International HSC-32
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hole Saw - Toothed, High Speed Steel, 1-3/4 in Saw Diameter, Hole Saw Only
MI ITEM #05522640
MFR #HSC-32

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
HSC-32 HOLE SAW 1.750 HIGH SPEED STEEL

Specifications

Built-In Arbor
Hole Saw Only, Hole Saw Only
Cutting Edge Type
Toothed, Toothed
Cutting Material
High Speed Steel, High Speed Steel
Finish/Coating
Uncoated
Grit Grade
Coarse
Saw Diameter
1-3/4 in, 1-3/4 in
Series
HSC
Slug Removal
Does Not Include Slug Removal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data