Caplugs 22-1000
Caplugs
22-1000
Film Tape - Length: 36 yd, Width: 1 in, Thick: 1.5 m, 1 mm, Amber
MI ITEM #05525517
MFR #22-1000
Quote Required
This product requires a Quote Request
Caplugs
22-1000
Film Tape - Length: 36 yd, Width: 1 in, Thick: 1.5 m, 1 mm, Amber
MI ITEM #05525517
MFR #22-1000
Caplugs 22-1000
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Caplugs
22-1000

Film Tape - Length: 36 yd, Width: 1 in, Thick: 1.5 m, 1 mm, Amber
MI ITEM #05525517
MFR #22-1000

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
22-1000 TAPE KAPTON 1"X 36YD 12/CS. MUST

Specifications

Backing Material
Film, Film
Color
Amber, Amber
Maximum Operating Temperature
+500 °F
Thickness
1 mm, 1.5 m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data