Caplugs PC90-2000
Caplugs
PC90-2000
Film Tape - Length: 72 yd, Width: 2 in, Thick: 1 mil, 2 mil, Yellow
MI ITEM #05525644
MFR #PC90-2000
Quote Required
This product requires a Quote Request
Caplugs
PC90-2000
Film Tape - Length: 72 yd, Width: 2 in, Thick: 1 mil, 2 mil, Yellow
MI ITEM #05525644
MFR #PC90-2000
Caplugs PC90-2000
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Caplugs
PC90-2000

Film Tape - Length: 72 yd, Width: 2 in, Thick: 1 mil, 2 mil, Yellow
MI ITEM #05525644
MFR #PC90-2000

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
PC90-2000 TAPE ARGON DB100-2000 2" BLUE

Specifications

Backing Material
Polyester, Polyester
Color
Yellow, Yellow
Maximum Operating Temperature
+400 °F
Thickness
1 mil, 2 mil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data