1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Autogard (Rexnord)
101523-1853
Series 200 Torque Limiter—Model: 201, Size: 3
MI ITEM #
05527567
MFR #
101523-1853
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Compliance & Safety Data
Recommendations
Home
Autogard (Rexnord) 101523-1853
Autogard (Rexnord)
101523-1853
Series 200 Torque Limiter—Model: 201, Size: 3
MI ITEM #
05527567
MFR #
101523-1853
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Autogard (Rexnord)
101523-1853
Series 200 Torque Limiter—Model: 201, Size: 3
MI ITEM #
05527567
MFR #
101523-1853
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
101523-1853 TORQUE LIMITER
Accurate torque limitation, cost-effective design and thousands of units successfully in operation
In the event of overload, the threat of damage is eliminated by disconnecting the inertia in the drive train
Offered in three reset styles: automatic random reset, automatic single position reset and manual free-wheeling disengagement
Bi-directional protection that accommodates torque ranges up to 75,000 in lbs
Automatic reset for speeds under 500 rpm; manual reset for speeds up to 2,000 rpm
Wide range of mounting configurations ensures the right solution for any application, it can accommodate bore sizes up to 4"
Model 205 includes the Autoflex torsionally rigid metal membrane coupling for angular misalignment
Show More
Specifications
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data