Square End Mill - SPC408 Series, Cobalt High Speed Steel Material, TiCN Finish/Coating, Single End, 3/8 in Mill Diameter, 4 Flutes, 3/4 in Length of Cut
Square End Mill - SPC408 Series, Cobalt High Speed Steel Material, TiCN Finish/Coating, Single End, 3/8 in Mill Diameter, 4 Flutes, 3/4 in Length of Cut
MI ITEM #05528084
MFR #N88616
Slide 1 of 1
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - SPC408 Series, Cobalt High Speed Steel Material, TiCN Finish/Coating, Single End, 3/8 in Mill Diameter, 4 Flutes, 3/4 in Length of Cut
MI ITEM #05528084
MFR #N88616
Availability:
In stock
List Price
$49.63
/each
for your price
List Price
$49.63
/each
for your price
Shipping
Shipping
Overview
Mfr Description
N88616 E/M 3/8 4FL SE CCSPC408TICN
Specifications
Center Cutting
Center Cutting, Center Cutting
Coolant Delivery
External
Cutting Direction
Right Hand Cut
Extended Reach
Dose Not Have Extended Reach Neck
Finish/Coating
TiCN, TiCN
Helix Angle
30 °, 30 °
Keyway Mill
Cannot Be Used for Milling Keyways
Length of Cut
3/4 in, 3/4 in
Material Grade
M42
Mill Diameter
3/8 in, 3/8 in
Mill Material
Cobalt High Speed Steel, Cobalt High Speed Steel
Miniature End Mill
No
Number of Flutes
4, 4
Overall Length
2-1/2 in
Series
SPC408
Shank Diameter
3/8 in, 3/8 in
Shank Type
Weldon Flat
Single or Double End
Single, Single
Spiral Direction
Right Hand Spiral
Spiral/Cut
Right Hand Spiral/Right Hand Cut, Right Hand Spiral/Right Hand Cut
Straight or Spiral Flute
Spiral, Spiral
Help us improve this product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data