Micro 100 Tool Corp 50-1100
Micro 100 Tool Corp
50-1100
TiC/TiCN/Al2O3/TiN coated Carbide Right Hand CCMT-Style Turning Insert
MI ITEM #05538212
MFR #50-1100
Quote Required
This product requires a Quote Request
TiC/TiCN/Al2O3/TiN coated Carbide Right Hand CCMT-Style Turning Insert
MI ITEM #05538212
MFR #50-1100
Micro 100 Tool Corp 50-1100
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TiC/TiCN/Al2O3/TiN coated Carbide Right Hand CCMT-Style Turning Insert
MI ITEM #05538212
MFR #50-1100

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
50-1100 INDEXABLE TURNING INSERT -

Specifications

Application
Turning, Turning
Cutting Direction
Right Hand
Finish/Coating
TiC/TiCN/Al2O3/TiN, TiC/TiCN/Al2O3/TiN
Full Insert Style Code
CCMT21.51
Insert Style
CCMT, CCMT
Material
Carbide, Carbide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data