Micro 100 Tool Corp SPD-375-100
Micro 100 Tool Corp
SPD-375-100
SPD-Series Spotting Drill, Body Diameter: 3/8", Point Angle: 100°, Type: Spotting & Centering
MI ITEM #05538390
MFR #SPD-375-100
Quote Required
This product requires a Quote Request
SPD-Series Spotting Drill, Body Diameter: 3/8", Point Angle: 100°, Type: Spotting & Centering
MI ITEM #05538390
MFR #SPD-375-100
Micro 100 Tool Corp SPD-375-100
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPD-Series Spotting Drill, Body Diameter: 3/8", Point Angle: 100°, Type: Spotting & Centering
MI ITEM #05538390
MFR #SPD-375-100

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SPD-375-100 DRILL - SPOTTING/CENTERING

Specifications

Body Diameter
3/8 in, 3/8 in
Cutting Direction
Right Hand Cut
Finish/Coating
Uncoated, Uncoated
Flute Length
1 in, 1 in
Overall Length
2-1/2 in, 2-1/2 in
Point Angle
100 °, 100 °
Series
SPD
Type
Spotting & Centering, Spotting & Centering

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data