Arno Rouse VCGT 160402FN
Arno Rouse
VCGT 160402FN
Right Hand VCGT-Style Milling Insert, Rhombic Shaped, 4.76mm thick
MI ITEM #05538523
MFR #VCGT 160402FN
Quote Required
This product requires a Quote Request
Arno Rouse
VCGT 160402FN
Right Hand VCGT-Style Milling Insert, Rhombic Shaped, 4.76mm thick
MI ITEM #05538523
MFR #VCGT 160402FN
Arno Rouse VCGT 160402FN
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Arno Rouse
VCGT 160402FN

Right Hand VCGT-Style Milling Insert, Rhombic Shaped, 4.76mm thick
MI ITEM #05538523
MFR #VCGT 160402FN

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
VCGT 160402FN-ALU INSERT VCGT

Specifications

Cutting Direction
Right Hand
Finish/Coating
Uncoated, Uncoated
Full Insert Style Code
VCGT 160402FN-ALU
Included Angle
35 °
Inscribed Circle
9.525 mm, 9.525 mm
Insert Style
VCGT, VCGT
Length
16.6 mm, 16.6 mm
Manufacturer Grade
AM5015, AM5015
Material Grade
N15, K15, P15, M15, S15
Relief Angle
7 °
Shape
Rhombic, Rhombic
Thickness
4.76 mm, 4.76 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data