1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Ellsworth Adhesive
256
Printed Packaging Tape, Color: White, Tensile Strength: 20lb/in, Length: 60yd, Width: 1/4"
MI ITEM #
05538698
MFR #
256
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Adhesives, Sealants & Tape
Tape
Printed Packaging Tape
Ellsworth Adhesive 256
Ellsworth Adhesive
256
Printed Packaging Tape, Color: White, Tensile Strength: 20lb/in, Length: 60yd, Width: 1/4"
MI ITEM #
05538698
MFR #
256
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ellsworth Adhesive
256
Printed Packaging Tape, Color: White, Tensile Strength: 20lb/in, Length: 60yd, Width: 1/4"
MI ITEM #
05538698
MFR #
256
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
MMT 03812 256 1/4X60YD FLATBACK PAPER
Specifications
Double-Sided
Single-Sided
Color
White
Tensile Strength
20.0000 in - 20 in
Length
60 yd
Width
1/4 in
Thickness
6.7 mil
Backing Material
Rubber
Elongation at Break
5 %
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more