AVENTICS R412007036
AVENTICS
R412007036
Microfilter - 24 scfm, 3/8 BSPP Ports, Semi Automatic Drain, With Guard
MI ITEM #05542629
MFR #R412007036
List Price
$235.15
/each
List Price
$235.15
/each
AVENTICS
R412007036
Microfilter - 24 scfm, 3/8 BSPP Ports, Semi Automatic Drain, With Guard
MI ITEM #05542629
MFR #R412007036
AVENTICS R412007036
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412007036

Microfilter - 24 scfm, 3/8 BSPP Ports, Semi Automatic Drain, With Guard
MI ITEM #05542629
MFR #R412007036

Availability:
Factory Order
List Price
$235.15
/each
List Price
$235.15
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
R412007036 "AS3-FLC-G038-PBP-HO-00 01"

Specifications

Bowl Options
With Guard, With Guard
Drain Method
Semi Automatic
Drain Type
Semi Automatic, Semi Automatic
Filter Type
Micro Filter, Micro Filter
Maximum Air Flow
24 scfm
Maximum Operating Pressure
232 psi
Minimum Operating Pressure
21.75 psi
Operating Temperature Range
14 to 122 °F
Port Gender
Female
Port Size
3/8 BSPP, 3/8 BSPP
Thread Standard
BSPP
Weight
1.06 lbs
Product Type
Main Line & Modular Air Filters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data