Overview
Mfr description
1827001602 CM1-AB6-250-M1-A-ISO15552
Specifications
- Hardware TypeAB6 Clevis Mount
- Cylinder Size250 mm
- MaterialNodular Graphite Iron
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data