Overview
Mfr description
1827001628 CM1-MP6-250-M1-A-ISO15552
Specifications
- Hardware TypeMP6 Swivel Eye Bracket
- Cylinder Size250 mm
- MaterialNodular Graphite Iron
- Manufacturer Product Page
- Mounting TypeMP6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data