Overview
Mfr description
1827002024 CM1-AB6-063-M4-N-ISO15552
Specifications
- Hardware TypeAB6 Clevis Mount
- Cylinder Size63 mm
- MaterialAluminum Forged
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data