Motion
1827002046

AVENTICS
1827002046

Front/Rear Trunnion Mount - For use with ISO Series Air Cylinder, 63 mm Bore, MT5, MT6 Mount, Nodular Graphite Iron Material
MI ITEM #05545685
MFR #1827002046
List Price$134.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1827002046

Front/Rear Trunnion Mount - For use with ISO Series Air Cylinder, 63 mm Bore, MT5, MT6 Mount, Nodular Graphite Iron Material
MI ITEM #05545685
MFR #1827002046

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$134.31/each for your price

Overview

Mfr description
1827002046 CM1-MT5-063-M1-A

Specifications

  • Hardware Type
    MT5 Trunnion Mount, MT6 Trunnion Mount
  • Cylinder Size
    63 mm
  • Material
    Nodular Graphite Iron
  • Manufacturer Product Page
  • Mounting Type
    MT5, MT6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text