AVENTICS 0821302072
AVENTICS
0821302072
Pilot Operated Air Regulator - 1/8 BSPP
MI ITEM #05547705
MFR #0821302072
List Price
$72.79
/each
List Price
$72.79
/each
AVENTICS
0821302072
Pilot Operated Air Regulator - 1/8 BSPP
MI ITEM #05547705
MFR #0821302072
AVENTICS 0821302072
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821302072

Pilot Operated Air Regulator - 1/8 BSPP
MI ITEM #05547705
MFR #0821302072

Availability:
Factory Order
List Price
$72.79
/each
List Price
$72.79
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
0821302072 G 1/8 PRESSURE REG. WAS 0821

Specifications

Maximum Set Pressure
232 psi, 232 psi
Minimum Set Pressure
14.5 psi
Operating Temperature Range
-10 To 70 °C
Thread Standard
G
Weight
0.21 lbs
Product Type
Pilot Operated Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data