1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Hannibal Carbide Tool
42922
TYPE 429-Series Carbide-Tipped Chucking Reamer, 11/16" Diameter, Left Hand Spiral Flutes
MI ITEM #
05548489
MFR #
42922
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
Holemaking
Reamers
Chucking Reamers
Hannibal Carbide Tool 42922
Hannibal Carbide Tool
42922
TYPE 429-Series Carbide-Tipped Chucking Reamer, 11/16" Diameter, Left Hand Spiral Flutes
MI ITEM #
05548489
MFR #
42922
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hannibal Carbide Tool
42922
TYPE 429-Series Carbide-Tipped Chucking Reamer, 11/16" Diameter, Left Hand Spiral Flutes
MI ITEM #
05548489
MFR #
42922
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
42922 REAMER-MS/ST .6875 SS
Specifications
Coolant Delivery
Internal, Internal
Cutting Direction
Right Hand Cut, Right Hand Cut
Finish/Coating
Uncoated, Uncoated
Flute Length
2-1/4 in, 2-1/4 in
Flute Type
Left Hand Spiral
Material
Carbide-Tipped, Carbide-Tipped
Overall Length
6 in
Reamer Diameter
11/16 in, 11/16 in
Reamer Diameter (Decimal Equivalent)
11/16 in
Reamer Type
Chucking Reamer, Chucking Reamer
Series
TYPE 429
Shank Diameter
0.5615 in
Shank Type
Straight
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data