Hannibal Carbide Tool 4005100
Hannibal Carbide Tool
4005100
TYPE 400-Series Carbide-Tipped Chucking Reamer, Straight Flutes, Straight Shank Type
MI ITEM #05548498
MFR #4005100
Quote Required
This product requires a Quote Request
TYPE 400-Series Carbide-Tipped Chucking Reamer, Straight Flutes, Straight Shank Type
MI ITEM #05548498
MFR #4005100
Hannibal Carbide Tool 4005100
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TYPE 400-Series Carbide-Tipped Chucking Reamer, Straight Flutes, Straight Shank Type
MI ITEM #05548498
MFR #4005100

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
4005100 SS, SF, RMR, .5100

Specifications

Coolant Delivery
External, External
Cutting Direction
Right Hand Cut, Right Hand Cut
Finish/Coating
Uncoated, Uncoated
Flute Type
Straight
Material
Carbide-Tipped, Carbide-Tipped
Reamer Diameter (Decimal Equivalent)
0.51 in
Reamer Type
Chucking Reamer, Chucking Reamer
Series
TYPE 400
Shank Type
Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data