Lift-All EN1801TX2
Lift-All
EN1801TX2
1" X 2' ENDLESS 1-PLY TUFF-EDGE POLYESTER WEB SLING
MI ITEM #05549521
MFR #EN1801TX2
List Price
$11.77
/each
List Price
$11.77
/each
Lift-All
EN1801TX2
1" X 2' ENDLESS 1-PLY TUFF-EDGE POLYESTER WEB SLING
MI ITEM #05549521
MFR #EN1801TX2
Lift-All EN1801TX2
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lift-All
EN1801TX2

1" X 2' ENDLESS 1-PLY TUFF-EDGE POLYESTER WEB SLING
MI ITEM #05549521
MFR #EN1801TX2

Availability:
Factory Order
List Price
$11.77
/each
List Price
$11.77
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
EN1-801TX2 2' X 1" LIFT-ALL STRAP TYPE-5
  • Edge Damage Limit (EDL) out-of-service marker.
  • The EDL marker tool both simplifies the inspection process and also extends the life of the web slings, saving you money.
  • Tubular edge design with damage-resistant core helps protect the body fibers from cutting, keeping the in­tegrity of the sling intact without compromising its strength.
  • Easy to identify by the blue tubular edges and EDL marker.

Specifications

Basket Capacity 90°
6400 lbs
Choker Capacity
2500 lbs
Color
SILVER W/BLUE EDGE, SILVER W/BLUE EDGE
Material
POLYESTER
Nominal Break Strength
3200 lbs, 3200 lbs
Plies
1, 1
Product Class
0B, 0B
Safety Bulletin
Web Sling Safety Bulletin, Web Sling Safety Bulletin
Sling Length
2 ft
Vertical Capacity 90°
3200 lbs
Warranty
Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data