1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Mitsubishi Materials
183450
F7030 M20, M30, P20, P30 Grade TiCN/Al2O3/TiN coated Carbide Neutral Cut REMX-Style Milling Insert
MI ITEM #
05552251
MFR #
183450
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
Indexable Tools and Inserts
Milling Inserts
Mitsubishi Materials 183450
Mitsubishi Materials
183450
F7030 M20, M30, P20, P30 Grade TiCN/Al2O3/TiN coated Carbide Neutral Cut REMX-Style Milling Insert
MI ITEM #
05552251
MFR #
183450
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mitsubishi Materials
183450
F7030 M20, M30, P20, P30 Grade TiCN/Al2O3/TiN coated Carbide Neutral Cut REMX-Style Milling Insert
MI ITEM #
05552251
MFR #
183450
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
REMX1705EN F7030 INSERT 183450
Specifications
Cutting Direction
Neutral
Finish/Coating
TiCN/Al2O3/TiN, TiCN/Al2O3/TiN
Full Insert Style Code
REMX1705EN F7030
Inscribed Circle
0.679 in, 0.679 in
Insert Style
REMX, REMX
Manufacturer Grade
F7030, F7030
Material
Carbide, Carbide
Material Grade
M20, M30, P20, P30
Relief Angle
20 °
Shape
Round, Round
Thickness
0.205 in, 0.205 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data