1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Mitsubishi Materials
348429
Jobber Length Drill Bit - MWS Series, 1.994 mm, Carbide Material, 30 mm Flute, 68 mm OAL
MI ITEM #
05552278
MFR #
348429
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
Mitsubishi Materials 348429
Mitsubishi Materials
348429
Jobber Length Drill Bit - MWS Series, 1.994 mm, Carbide Material, 30 mm Flute, 68 mm OAL
MI ITEM #
05552278
MFR #
348429
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mitsubishi Materials
348429
Jobber Length Drill Bit - MWS Series, 1.994 mm, Carbide Material, 30 mm Flute, 68 mm OAL
MI ITEM #
05552278
MFR #
348429
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
MWS00785XB VP15TF SOLID CARBIDE DRILL
Specifications
Coolant Delivery
Internal, Internal
Cutting Direction
Right Hand Cut
Double Margin
Does Not Have Double Margins
Drill Bit Size
1.994 mm, 1.994 mm
Finish/Coating
Uncoated, Uncoated
Flute Length
30 mm, 30 mm
Material
Carbide, Carbide
Number of Flutes
2, 2
Overall Length
68 mm
Parabolic Flutes
Does Not Have Parabolic Flutes, Does Not Have Parabolic Flutes
Series
MWS
Shank Diameter
3.175 mm
Shank Type
Plain Round, Plain Round
Spiral Direction
Right Hand Spiral
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data