Cobra Electronics HH 38 WX ST
Cobra Electronics
HH 38 WX ST
Two-Way Radio, Wattage: 4W, Range: 4mile, Number of Channels: 50, Battery Type: AA, NI-Cd, Width: 2"
MI ITEM #05553426
MFR #HH 38 WX ST
Quote Required
This product requires a Quote Request
Two-Way Radio, Wattage: 4W, Range: 4mile, Number of Channels: 50, Battery Type: AA, NI-Cd, Width: 2"
MI ITEM #05553426
MFR #HH 38 WX ST
Cobra Electronics HH 38 WX ST
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Way Radio, Wattage: 4W, Range: 4mile, Number of Channels: 50, Battery Type: AA, NI-Cd, Width: 2"
MI ITEM #05553426
MFR #HH 38 WX ST

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
HH38WXST CB RADIO 4W W/O BATTERIES

Specifications

Battery Type
NI-Cd, NI-Cd, AA, AA
Depth
1-3/4 in
Frequency
162.400 to 163.275 (Weather Channel) MHz, 162.400 to 163.275 (Weather Channel) MHz, 26.965 to 27.405 (CB Channel) MHz, 26.965 to 27.405 (CB Channel) MHz
Height
6-1/4 in
Number of Channels
50, 50
Range
4 mile, 4 mile
Wattage
4 W, 4 W
Width
2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data