LA-CO Industries, Inc., Markal 96575
LA-CO Industries, Inc., Markal
96575
DURA INK 20 RETRACTABLE BLK
MI ITEM #05556468
MFR #96575
List Price
$5.41
/each
List Price
$5.41
/each
DURA INK 20 RETRACTABLE BLK
MI ITEM #05556468
MFR #96575
LA-CO Industries, Inc., Markal 96575
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DURA INK 20 RETRACTABLE BLK
MI ITEM #05556468
MFR #96575

Availability:
In stock
List Price
$5.41
/each
List Price
$5.41
/each
Shipping
Shipping

Overview

Mfr Description
96575 DURA INK 20 RETRACTABLE BLACK
  • The Versatile
  • Broad Chisel Tip Produces Both Extra-Large or Medium-Sized Marks; Industrial Grade Tip will Not Spread or Mush; Jumbo Ink Supply for Greater Marking Mileage

Specifications

Actuator Type
Capillary
Color
Green
Dry Time
Less Than 1 min.
Includes Pocket Clip
Pocket Clip Included
Marker Type
Permanent
Maximum Temperature
150 °F
Minimum Temperature
0 °F
Series
Dura-Ink
Standards Met
EPA HAPS and SARA 313 Regulation
Surface Material
Cardboard, Fabric, Glass, Metal, Plastic, Wood
Temperature Range
0 °F to 150 °F
Tip Material
Fiber
Weight
0.035 lbs
Tip Size
3/8 in
Width
5.75 in
Length
0.625 in
Height
0.625 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data