Lift-All 12637FIEEX15
Lift-All
12637FIEEX15
Wire Rope Sling - Eye and Eye, 6 x 37 Rope Class, Independent Wire Rope Core (IWRC)
MI ITEM #05561124
MFR #12637FIEEX15
Quote Required
This product requires a Quote Request
Lift-All
12637FIEEX15
Wire Rope Sling - Eye and Eye, 6 x 37 Rope Class, Independent Wire Rope Core (IWRC)
MI ITEM #05561124
MFR #12637FIEEX15
Lift-All 12637FIEEX15
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lift-All
12637FIEEX15

Wire Rope Sling - Eye and Eye, 6 x 37 Rope Class, Independent Wire Rope Core (IWRC)
MI ITEM #05561124
MFR #12637FIEEX15

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
12637FIEEX15 WIRE ROPE SLING 1/2X15-6X36

Specifications

Breaking Strength
13.3 ton
Core
Independent Wire Rope Core (IWRC)
Eye Size
2-3/4 x 1-1/2 (Thimble) in, 4-3/8 x 2-3/8 (Slip-Through Thimble) in, 6 x 2-1/4 (Crescent Thimble) in, 8 x 4 (Standard) in
Hardware Type
Eye & Eye
Hook Opening Size
1/2 (Sliding Choker) in
Hook Weight Capacity
3 ton
Material
Steel
Nominal Diameter
1/2 in
Rope Class
6 x 37
Sling Choker Weight Capacity
1.9 ton
Sling Type
Eye and Eye
Sling Vertical Basket Weight Capacity
5.1 ton
Sling Vertical Weight Capacity
2.5 ton
Standards Met
OSHA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data