Hydra Sponge HYW4PK
Hydra Sponge
HYW4PK
Sponge - Cellulose Material, 2-1/16 in Thick, Color: Yellow
MI ITEM #05562128
MFR #HYW4PK
Quote Required
This product requires a Quote Request
Sponge - Cellulose Material, 2-1/16 in Thick, Color: Yellow
MI ITEM #05562128
MFR #HYW4PK
Hydra Sponge HYW4PK
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sponge - Cellulose Material, 2-1/16 in Thick, Color: Yellow
MI ITEM #05562128
MFR #HYW4PK

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
HYW4PK SPONGE CELLULOSE COARSE

Specifications

Number of Sponges
48
Sponge Color
Yellow
Sponge Length
7.0000 in - 7 in
Sponge Material
Cellulose
Sponge Thickness
2.0625 in - 2-1/16 in
Sponge Type
Sponge
Sponge Width
4.6250 in - 4-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data