1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Mitsubishi Materials
MZS01094LB
Jobber Length Drill Bit - MZS Series, 0.1094 in, Carbide Material, 1.299 in Flute, 140 ° Point Angle, 3.189 in OAL
MI ITEM #
05566763
MFR #
MZS01094LB
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
Mitsubishi Materials MZS01094LB
Mitsubishi Materials
MZS01094LB
Jobber Length Drill Bit - MZS Series, 0.1094 in, Carbide Material, 1.299 in Flute, 140 ° Point Angle, 3.189 in OAL
MI ITEM #
05566763
MFR #
MZS01094LB
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mitsubishi Materials
MZS01094LB
Jobber Length Drill Bit - MZS Series, 0.1094 in, Carbide Material, 1.299 in Flute, 140 ° Point Angle, 3.189 in OAL
MI ITEM #
05566763
MFR #
MZS01094LB
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
MZS01094LB VP15TF .109 DRILL
Specifications
Coolant Delivery
Internal, Internal
Cutting Direction
Right Hand Cut
Double Margin
Does Not Have Double Margins
Drill Bit Size
0.1094 in, 0.1094 in
Finish/Coating
Uncoated, Uncoated
Flute Length
1.299 in, 1.299 in
Material
Carbide, Carbide
Number of Flutes
2, 2
Overall Length
3.189 in
Parabolic Flutes
Does Not Have Parabolic Flutes, Does Not Have Parabolic Flutes
Point Angle
140 °, 140 °
Point Type
Pilot Point, Pilot Point
Series
MZS
Shank Diameter
1/8 in
Shank Type
Plain Round, Plain Round
Spiral Direction
Right Hand Spiral
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data