1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Mitsubishi Materials
BAP300R123W12
Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 3/4", Depth of Cut: 0.354"
MI ITEM #
05566813
MFR #
BAP300R123W12
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
Indexable Tools & Inserts
Indexable Square-Shoulder & Chamfer End Mills
Mitsubishi Materials BAP300R123W12
Mitsubishi Materials
BAP300R123W12
Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 3/4", Depth of Cut: 0.354"
MI ITEM #
05566813
MFR #
BAP300R123W12
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mitsubishi Materials
BAP300R123W12
Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 3/4", Depth of Cut: 0.354"
MI ITEM #
05566813
MFR #
BAP300R123W12
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
BAP300R123W12 INDEXABLE ENDMILL
Specifications
Cutting Diameter
0.7500 in - 3/4 in
Depth of Cut
0.3540 in
Helical Mill
Does Not Have Helical Mill
Shank Type
Weldon Flat
Toolholder Style
BAP
Shank Diameter
3/4 in
Number of Inserts
3
Coolant Delivery
External
Overall Length
4 in
Neck Length
1-1/4 in
Cutting Direction
Right Hand
Full Toolholder Code
BAP300R123W12
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more