Mitsubishi Materials TS25
Mitsubishi Materials
TS25
Clamping Screw, Tool Style Code: TS25, Torx SIze: T8, Thread SIze: M2.5x0.45, Screw Length: 0.217"
MI ITEM #05567136
MFR #TS25
Quote Required
This product requires a Quote Request
Clamping Screw, Tool Style Code: TS25, Torx SIze: T8, Thread SIze: M2.5x0.45, Screw Length: 0.217"
MI ITEM #05567136
MFR #TS25
Mitsubishi Materials TS25
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamping Screw, Tool Style Code: TS25, Torx SIze: T8, Thread SIze: M2.5x0.45, Screw Length: 0.217"
MI ITEM #05567136
MFR #TS25

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
108734 TS25 SCREW

Specifications

Hardware Compatibility
Clamp, Clamp
Screw Length
0.217 in
Screw Type
Clamping Screw, Clamping Screw
Thread Size
M2.5x0.45, M2.5x0.45
Tool Style Code
TS25, TS25
Torx Size
T8, T8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data