1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Mitsubishi Materials
MWS05000X8DB
Jobber Length Drill Bit - MWS Series, 1/2 in, Carbide Material, 143 mm Flute, 140 ° Point Angle, 206 mm OAL
MI ITEM #
05567407
MFR #
MWS05000X8DB
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
Mitsubishi Materials MWS05000X8DB
Mitsubishi Materials
MWS05000X8DB
Jobber Length Drill Bit - MWS Series, 1/2 in, Carbide Material, 143 mm Flute, 140 ° Point Angle, 206 mm OAL
MI ITEM #
05567407
MFR #
MWS05000X8DB
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mitsubishi Materials
MWS05000X8DB
Jobber Length Drill Bit - MWS Series, 1/2 in, Carbide Material, 143 mm Flute, 140 ° Point Angle, 206 mm OAL
MI ITEM #
05567407
MFR #
MWS05000X8DB
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
MWS05000X8DB VP15TF DRILL BIT 1/2"
Specifications
Coolant Delivery
Internal, Internal
Cutting Direction
Right Hand Cut
Double Margin
Does Not Have Double Margins
Drill Bit Size
1/2 in, 1/2 in
Finish/Coating
Uncoated, Uncoated
Flute Length
143 mm, 143 mm
Material
Carbide, Carbide
Number of Flutes
2, 2
Overall Length
206 mm
Parabolic Flutes
Does Not Have Parabolic Flutes, Does Not Have Parabolic Flutes
Point Angle
140 °, 140 °
Series
MWS
Shank Diameter
12.7 mm
Shank Type
Plain Round, Plain Round
Spiral Direction
Right Hand Spiral
Product Type
Jobber Length Drill Bits
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data