Power Team (SPX) J58T
Power Team (SPX)
J58T
Standard Toe Jack - 5-1/2 ton, 8-1/4 in Stroke, 1-1/16 in Retracted Toe Height, 8 in Extended Top Height
MI ITEM #05575482
MFR #J58T
List Price
$4,434.99
/each
List Price
$4,434.99
/each
Standard Toe Jack - 5-1/2 ton, 8-1/4 in Stroke, 1-1/16 in Retracted Toe Height, 8 in Extended Top Height
MI ITEM #05575482
MFR #J58T
Power Team (SPX) J58T
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Toe Jack - 5-1/2 ton, 8-1/4 in Stroke, 1-1/16 in Retracted Toe Height, 8 in Extended Top Height
MI ITEM #05575482
MFR #J58T

Availability:
Factory Order
List Price
$4,434.99
/each
List Price
$4,434.99
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
J58T TOE LIFT JACK, 5.5 TON
  • Get under equipment with minimal ground clearance
  • With lifting points on the toe and on the top, these extremely rugged jacks are ideal for machine lifting, rigging, lift truck service and much more
  • All jacks operate both vertically and horizontally
  • Base, toe and pumping assembly swivel independently, allowing the jack to work in confined areas

Specifications

Base Dimensions
5-1/8 x 5-1/8 in
Extended Toe Height
9-3/8 in
Handle Effort at Rated Capacity
84 lb, 84 lb
Includes
Carry Handle
Pump Handle Length
17-3/4 in
Retracted Toe Height
1-1/16 in
Product Type
Toe Jacks
Load Capacity
5-1/2 ton
Retracted Height
14.7500 in - 14-3/4 in
Extended Height
8.0000 in - 8 in
Stroke
8.2500 in - 8-1/4 in
Strokes to Extend Piston at Max Load Capacity
8.0000 in - 8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data