Motion
PG120HM

POWER TEAM
PG120HM

PG120 Gasoline-Driven Hydraulic Pump - For Single or Double-Acting Cylinders, 5.5 hp Honda Engine, 5.7 gal Reservoir, 1300 in³ Usable Capacity, 130 in³/min Flow at 10,000 psi
MI ITEM #05575574
MFR #PG120HM
List Price$20,928.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
PG120HM

PG120 Gasoline-Driven Hydraulic Pump - For Single or Double-Acting Cylinders, 5.5 hp Honda Engine, 5.7 gal Reservoir, 1300 in³ Usable Capacity, 130 in³/min Flow at 10,000 psi
MI ITEM #05575574
MFR #PG120HM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,928.54/each for your price

Overview

Mfr description
PG120HM PUMP, GAS 4 CYCLE
  • Two-speed high performance pumps ideal for construction, structure moving and rigging applications
  • A logical choice at work sites where electricity or compressed air are unavailable; for single or double-acting cylinders at operating pressures to 10,000 psi
  • All gasoline engine/hydraulic pumps feature Posi-Check® valve to guard against pressure loss when valve is shifted from "advance" to "hold"
  • PG1200 Series pumps powered by a Honda 4-cycle, 5.5 hp engine with automatic decompression and electronic ignition; deliver over 1/2 gallon (130 in³) of oil per minute at 10,000 psi
  • A 5.7 gallon reservoir means adequate capacity for multi-cylinder applications; a dual element air cleaner protects engine from dusty environments
  • Rubber anti-skid insulation on bottom of reservoir resists skidding and dampens vibration
  • Adjustable external pressure regulator

Specifications

  • Pump Type
    PG120 Gasoline-Driven Hydraulic Pump
  • Reservoir Capacity
    5.7 gal (US)
  • Reservoir Capacity Cubic Inches
    1317 in³
  • Usable Oil Capacity
    1300 in³
  • Max Pressure
    10000 psi
  • Typical Flow At Max Psi
    130 in³/min
  • Typical Flow At 10000 Psi
    130 in³/min
  • Typical Flow At 5000 Psi
    150 in³/min
  • Typical Flow At 1000 Psi
    175 in³/min
  • Typical Flow At 100 Psi
    480 in³/min
  • Engine Type
    Honda
  • Horsepower
    5.5 hp
  • Max Rpm
    3600 rpm
  • Valve Type
    4-Way, 3-Position (Tandem Center) Manual Valve w/ Posi-Check®
  • Valve Part Number
    9506 & 9642 Manifold
  • Valve Function Details
    “Advance,” “hold” and “return.” The Posi-Check® feature guards against pressure loss when shifting from “advance” to “hold” position.
  • Length
    19.000 in
  • Width
    15.500 in
  • Height
    23.000 in
  • Weight
    150.00 lbs
  • Manufacturer Product Page
  • Description Keyword
    5.5 hp Honda Engine
  • UPC_NO
    662536265294

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text