Motion
M676005
Latchlok® Bushing Swivel Style Hook - 9/32 in, Grade 80/100, 1.64 in Opening, 4300 lbs Capacity
MI ITEM #05587441
MFR #M676005
Your Price$178.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Latchlok® Bushing Swivel Style Hook - 9/32 in, Grade 80/100, 1.64 in Opening, 4300 lbs Capacity
MI ITEM #05587441
MFR #M676005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$178.59/each(List $223.24)

Overview

Mfr description
M676005 HOOK LATCHLOK GR100 9/32" SWIVEL
  • The eye easily positions to attach to the load
  • 100% proof tested
  • Meets ASTM A952 standards
  • Certification of test available
  • Durable orange powder coated finish
  • For welded 7/32" chain sling use 9/32" swivel Lodelok hook
  • Positive locking hook
  • 4:1 design factor

Specifications

  • Hook Type
    Bushing Swivel Style Latchlok® Hook
  • Hook Size
    9/32 in
  • Weight Capacity
    4300 lbs
  • Material
    Herc-Alloy®
  • Reach
    7.1700 in
  • Opening Width
    1.64 in
  • Width
    0.91 in
  • Length
    3.77 in
  • Hook Grade
    Grade 80/100
  • Finish Coating
    Powder Coated
  • Manufacturer Product Page
  • Weight
    2.55 lbs
  • Additional Details
    WLL: 4,3 to 22,6 lbs. Sizes: 9/32 to 5/8 in. Latchlok hooks are designed for simplified rigging and more secure load attachment. Recessed, push button release will not open accidentally if chain goes slack and prevents the hook from opening if it snags on a protruding object.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text