PEER Bearing POS2623625
PEER Bearing
POS2623625
Bearing Seal - Nitrile Material, 2.625 in Bore , 3.628 in OD, .438 in Width
MI ITEM #05608749
MFR #POS2623625
Quote Required
This product requires a Quote Request
PEER Bearing
POS2623625
Bearing Seal - Nitrile Material, 2.625 in Bore , 3.628 in OD, .438 in Width
MI ITEM #05608749
MFR #POS2623625
PEER Bearing POS2623625
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER Bearing
POS2623625

Bearing Seal - Nitrile Material, 2.625 in Bore , 3.628 in OD, .438 in Width
MI ITEM #05608749
MFR #POS2623625

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
POS2623625 SEAL

Specifications

Outside Diameter
3.6280 in
Seal Material
Nitrile, Nitrile
Product Type
Bearing Seals
Bearing Type
Bearing Seals
Outside Diameter
3.6280 in
Overall Thickness
0.4380 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data