1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Weatherhead (Danfoss)
33808P-Y78
Weatherhead 338 P Series Crimp Hose Fittings Air Brake Swivel
MI ITEM #
05612120
MFR #
33808P-Y78
List Price
$34.59
/each
Qty
List Price
$34.59
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Hose & Fittings
Hose Fittings
Hose Ends
Weatherhead (Danfoss) 33808P-Y78
Weatherhead (Danfoss)
33808P-Y78
Weatherhead 338 P Series Crimp Hose Fittings Air Brake Swivel
MI ITEM #
05612120
MFR #
33808P-Y78
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Danfoss)
33808P-Y78
Weatherhead 338 P Series Crimp Hose Fittings Air Brake Swivel
MI ITEM #
05612120
MFR #
33808P-Y78
Availability:
Factory Order
List Price
$34.59
/each
Sign in
for your price
Qty
List Price
$34.59
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
338-08P-Y-78 CONNECTOR
Dura-Kote plating for superior corrosion resistance
Innovative design to deliver performance and maximum uptime
System engineered to extend hose assembly life
Show More
Specifications
End Gender
Female
Body Material
Brass
Compatible Hose Series
EC038 HOSE
Connection 1 Short Name
UNEF
Connection 2 Short Name
Line/Hose/Tube
Length
1.4400 in
Overall Length
1.44 in
Manufacturer Catalog Number
33808P-Y78
Manufacturer UPC Number
725975729991
Application
Air brake hose lines.
End 1 Size
7/8 in
End 1 Thread
7/8-20
Hex Size
1 in
End 1 Style
NPTF
Inside Diameter
0.38 in
Angle
180 °
Weight
0.15 lb
Product Types
Hose Fittings
End 2 Type
Line/Hose/Tube
Overall Weight
0.15 lb
For Use With
EC038 HOSE
Compatible Tube Outer Diameter
0.5 in
End 1 Type
UNEF
Hose Dash Size
-8
Width
1.00 in
ECCN
EAR99
End Gender
Female
Trade Name/Number
338 P Series
Compatible Hose ID
0.5 in
Construction Style
Crimp
Hose Cut Off Factor
1 in
Thread Sealant
No
Length
1.44 in
Description
Weatherhead 338 P Series Crimp Hose Fittings Air Brake Swivel
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Fluid Power Pumps & Motors
Fluid Power Pumps & Motors
Hydraulic Hose Product Catalog
Hydraulic Hose products that fit your needs