1-800-526-9328Support Center
Motion
AF20-N02-CZ-A

SMC
AF20-N02-CZ-A

AIR FILTER
MI ITEM #05624312
MFR #AF20-N02-CZ-A
List Price$19.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC
AF20-N02-CZ-A

AIR FILTER
MI ITEM #05624312
MFR #AF20-N02-CZ-A

Availability:In StockIn stock
List Price$19.75/each for your price
Shipping

Overview

Mfr description
AF20-N02-CZ-A FILTER

Specifications

  • Body Size
    20
  • Bowl Material
    Polycarbonate Bowl
  • Bowl Options
    With Guard
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Filter Type
    Modular Style Filter
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Port Gender
    Female
  • Port Size
    1/4 NPT
  • Series
    AF
  • Thread Standard
    NPT
  • Weight
    0.08 kg, 0.3
  • Product Type
    Main Line & Modular Air Filters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text