SMC AFM20-02-C-A
SMC
AFM20-02-C-A
MIST SEPARATOR
MI ITEM #05624410
MFR #AFM20-02-C-A
List Price
$43.90
/each
List Price
$43.90
/each
SMC
AFM20-02-C-A
MIST SEPARATOR
MI ITEM #05624410
MFR #AFM20-02-C-A
SMC AFM20-02-C-A
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC
AFM20-02-C-A

MIST SEPARATOR
MI ITEM #05624410
MFR #AFM20-02-C-A

Availability:
In stock
List Price
$43.90
/each
List Price
$43.90
/each
Shipping
Shipping

Overview

Mfr Description
AFM20-02-C-A MIST SEPARATOR

Specifications

Body Size
20
Bowl Options
Polycarbonate Bowl with Guard, Polycarbonate Bowl with Guard
Drain Type
Manual, Manual
Filter Type
Mist Separator, Mist Separator
Port Size
1/4 BSPT
Series
AFM
Thread Standard
Rc
Weight
0.09 kg
Product Type
Main Line & Modular Air Filters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data