1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
SMC
AL30-03-A
LUBRICATOR
MI ITEM #
05624484
MFR #
AL30-03-A
List Price
$28.25
/each
Qty
List Price
$28.25
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Pneumatics
Air Lubricators
Modular Air Lubricators
SMC AL30-03-A
SMC
AL30-03-A
LUBRICATOR
MI ITEM #
05624484
MFR #
AL30-03-A
CAD
Slide 1 of 2
Slide 2 of 2
CAD
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC
AL30-03-A
LUBRICATOR
MI ITEM #
05624484
MFR #
AL30-03-A
Availability:
In stock
List Price
$28.25
/each
Sign in
for your price
Qty
List Price
$28.25
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
AL30-03-A
Specifications
Port Size
3/8 BSPT
Bowl Material
Polycarbonate
Oil Capacity
1.86 oz
Body Size
30
Operating Medium
Air
Proof Pressure
218 psi
Recommended Lubricants
Class 1 Turbine Oil (ISO VG 32)
Maximum Operating Pressure
145 psi
Operating Temperature Range
23 to 140 °F
Minimum Operating Temperature
23 °F
Maximum Operating Temperature
140 °F
Series
AL
Manufacturer Catalog
Click here
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Static Prevention
As the world becomes increasingly dependent on electronic devices, electrostatic discharge (ESD) has gained a reputation as a significant threat to production. The ESD Association estimates that losses due to static electricity can reach up to 33%.
SMC Nozzle Type Ionizer Static Reduction IZN10E
SMC Nozzle Type Ionizer. Dust removal and static neutralization by air blow.
SMC Membrane Air Dryer
Membrane Air Dryer Series IDG. Low dew point models, no heat generation, no vibration.
SMC Heatless Air Dryer
Heatless Air Dryer ID series, IDW series, IDA series
MORE RESOURCES
SMC Fan Type Ionizers for Static Reduction IZF
SMC Fan Ionizers for static reduction. Extensive rapid static neutralization.
SMC Equipment for Food Manufacturing
SMC Equipment for Food Manufacturing
See all resources