1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
SMC
AW30-03BD-A
AW FILTER/REGULATOR, MODULAR F.R.L. with 3/8 BSPT Port Size
MI ITEM #
05624682
MFR #
AW30-03BD-A
List Price
$60.80
/each
Qty
List Price
$60.80
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Pneumatics
Air Preparation
Regulators
SMC AW30-03BD-A
SMC
AW30-03BD-A
AW FILTER/REGULATOR, MODULAR F.R.L. with 3/8 BSPT Port Size
MI ITEM #
05624682
MFR #
AW30-03BD-A
CAD
Slide 1 of 2
Slide 2 of 2
CAD
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC
AW30-03BD-A
AW FILTER/REGULATOR, MODULAR F.R.L. with 3/8 BSPT Port Size
MI ITEM #
05624682
MFR #
AW30-03BD-A
Availability:
In stock
List Price
$60.80
/each
Sign in
for your price
Qty
List Price
$60.80
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
AW30-03BD-A FILTER/REGULATOR
Specifications
Body Size
30, 30
Included Options
Mounting Bracket, Mounting Bracket
Manufacturer Catalog
Click here
Maximum Operating Pressure
145 psi
Port Size
3/8 BSPT, 3/8 BSPT
Proof Pressure
218 psi
Set Pressure Range
7 to 101 psi, 7 to 101 psi
Thread Standard
Rc, Rc
Weight
0.41 kg
Product Type
Precision Air Regulators
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Static Prevention
As the world becomes increasingly dependent on electronic devices, electrostatic discharge (ESD) has gained a reputation as a significant threat to production. The ESD Association estimates that losses due to static electricity can reach up to 33%.