1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
3M
00051115647383
3M™ General Use Masking Tape 201+, Tan, 12 mm x 55 m, 4.4 mil, 72 per case
MI ITEM #
05639134
MFR #
00051115647383
List Price
$3.52
/each
Qty
List Price
$3.52
/each
Sign in
for your price
Add to Cart
Overview
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Adhesives, Sealants and Tape
Tape
Office and Packaging Tape
Masking and Painters Tape
3M 00051115647383
3M
00051115647383
3M™ General Use Masking Tape 201+, Tan, 12 mm x 55 m, 4.4 mil, 72 per case
MI ITEM #
05639134
MFR #
00051115647383
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
00051115647383
3M™ General Use Masking Tape 201+, Tan, 12 mm x 55 m, 4.4 mil, 72 per case
MI ITEM #
05639134
MFR #
00051115647383
Availability:
In stock
List Price
$3.52
/each
Sign in
for your price
Qty
List Price
$3.52
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
64738 201+ PAPER TAPE TAN
For industrial/occupational use only. Not for consumer sale or use.
General indoor use for bundling, labeling and identifying
Rubber-based adhesive sticks to a variety of surfaces
Easy to handle, apply and remove in one piece
Temperature use range up to 200°F (93°C) for 30 minutes
Smooth and conformable
Priced per roll
Show More
Specifications
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
3M Peltor WS LiteCom Pro III Headset Features
The next generation of protective communication. Say hello to the 3M Peltor WS LiteCom Pro III Headset. It has a built-in programmable two-way communication radio that can be set up to use either analog or DMR modulation.
3M - Instant Bonding (VHB) Tape
Tom, with the help of 3M, shows the strength and durability of 3M's VHB Tape. For more instructional videos on various products, please visit MiHow2.com.