PEER Bearing POS1752725VH-S
PEER Bearing
POS1752725VH-S
Bearing Seal - Nitrile Material, 1.750 in Bore , 2.716 in OD, .250 in Width
MI ITEM #05640397
MFR #POS1752725VH-S
Quote Required
This product requires a Quote Request
PEER Bearing
POS1752725VH-S
Bearing Seal - Nitrile Material, 1.750 in Bore , 2.716 in OD, .250 in Width
MI ITEM #05640397
MFR #POS1752725VH-S
PEER Bearing POS1752725VH-S
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER Bearing
POS1752725VH-S

Bearing Seal - Nitrile Material, 1.750 in Bore , 2.716 in OD, .250 in Width
MI ITEM #05640397
MFR #POS1752725VH-S

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
POS1752725VH-S OIL SEAL

Specifications

Outside Diameter
2.7160 in
Seal Material
Nitrile, Nitrile
Product Type
Bearing Seals
Bearing Type
Bearing Seals
Outside Diameter
2.7160 in
Overall Thickness
0.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data