Overview
Mfr description
C95NDB63-250-D IED, TP= DOUBLE EFFECT
- ISO/VDMA cylinder w/lock, double acting, single rod
- Bore sizes (mm): 32, 40, 50, 63, 80, 100
- Standard strokes up to 800mm
- Auto switch capable
Specifications
- Country of OriginJP
- SeriesC95N
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data