1-800-526-9328Support Center
Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Vestil Manufacturing Company
FSL-3

Step Ladder, Tri-Pod Ladder or Step Stool - Steel, 3 ft Ladder Size, 200 lbs Weight Capacity
MI ITEM #05650858
MFR #FSL-3

Availability:Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
FSL-3 FOLD-UP 3 STEP LADDER 200 LB

Specifications

  • Additional Details
    These durable, lightweight, multipurpose ladders fold to just a 6" profile for convenient storage. These ladders have a steel construction and a powder coat finish.
  • Base Spread
    28 in
  • Height to Platform
    3 ft
  • Ladder Material
    Steel
  • Ladder Size
    3 ft
  • Ladder Type
    Step Stand
  • Weight Capacity
    200 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text