1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Vestil Manufacturing Company
LBDR-13-L
Ratchet Load Binder - J-Hook With, For 5/16 to 3/8 in Chain, 5400 lbs Capacity
MI ITEM #
05652133
MFR #
LBDR-13-L
List Price
$120.01
/each
Qty
List Price
$120.01
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Material Handling
Chain, Wire Rope, and Hardware
Load Binders
Vestil Manufacturing Company LBDR-13-L
Vestil Manufacturing Company
LBDR-13-L
Ratchet Load Binder - J-Hook With, For 5/16 to 3/8 in Chain, 5400 lbs Capacity
MI ITEM #
05652133
MFR #
LBDR-13-L
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vestil Manufacturing Company
LBDR-13-L
Ratchet Load Binder - J-Hook With, For 5/16 to 3/8 in Chain, 5400 lbs Capacity
MI ITEM #
05652133
MFR #
LBDR-13-L
Availability:
Factory Order
List Price
$120.01
/each
Sign in
for your price
Qty
List Price
$120.01
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
LBDR-13-L LOCKABLE LOAD RATCHET BINDER
Specifications
Binder Type
Ratchet
Compatible Chain Size
0.3125 to 0.3750 in - 5/16 to 3/8 in
Fitting Type
J-Hook, J-Hook
Overall Length
19 in
Take Up Length
3 in, 3 in
Weight Capacity
5400 lbs
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Vestil - Self-Dumping Hopper
This edition of Tom’s Toolbox demonstrates Vestil’s Self Dumping Hopper and unique features.