1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Vestil Manufacturing Company
AHW-H-1936-A
AHW-H-1936-A Adjustable Height Stool - Aluminum, 15-1/2 in Raised, 500 lb Capacity, 19-1/8 in x 36-5/8 in Platform Size
MI ITEM #
05652956
MFR #
AHW-H-1936-A
List Price
$1,267.15
/each
Qty
List Price
$1,267.15
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Material Handling
Ladders
Adjustable Height Stools
Vestil Manufacturing Company AHW-H-1936-A
Vestil Manufacturing Company
AHW-H-1936-A
AHW-H-1936-A Adjustable Height Stool - Aluminum, 15-1/2 in Raised, 500 lb Capacity, 19-1/8 in x 36-5/8 in Platform Size
MI ITEM #
05652956
MFR #
AHW-H-1936-A
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vestil Manufacturing Company
AHW-H-1936-A
AHW-H-1936-A Adjustable Height Stool - Aluminum, 15-1/2 in Raised, 500 lb Capacity, 19-1/8 in x 36-5/8 in Platform Size
MI ITEM #
05652956
MFR #
AHW-H-1936-A
Availability:
Factory Order
List Price
$1,267.15
/each
Sign in
for your price
Qty
List Price
$1,267.15
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
AHW-H-1936-A ADJUSTABLE WORK-MATE STAND
Minimizes fatigue by elevating workers to heights that are comfortable and ergonomically correct
Especially useful when multiple shift employees operate the same piece of machinery
Serrated style platforms ensure safe footing in most wet environments
Ergonomic matting deck style provides comfort for the operator who stands all day
The height of each leg can be adjusted individually to ensure proper working height
All sizes have four legs except the 60"-, 72"- and 96"-long models which have six legs
Uniform capacity is 500 lbs each
Welded construction
Show More
Specifications
Platform Length
36.6250 in - 36-5/8 in
Raised Height
15.5000 in - 15-1/2 in
Material
Aluminum
Lowered Height
9.5000 in - 9-1/2 in
Platform Surface Type
Serrated
Platform Width
19.1250 in - 19-1/8 in
Platform Weight Capacity
500 lb
Platform Size
19-1/8 in x 36-5/8 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Vestil - Self-Dumping Hopper
This edition of Tom’s Toolbox demonstrates Vestil’s Self Dumping Hopper and unique features.