1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
PEER Chain
41 RIV X 200 ft
Roller Chain - Standard Series, 41 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 200 ft Length
MI ITEM #
05658719
MFR #
41 RIV X 200 ft
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Mechanical Power Transmission
Chain
Roller Chain, Links & Attachments
Roller Chain
PEER Chain 41 RIV X 200 ft
PEER Chain
41 RIV X 200 ft
Roller Chain - Standard Series, 41 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 200 ft Length
MI ITEM #
05658719
MFR #
41 RIV X 200 ft
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PEER Chain
41 RIV X 200 ft
Roller Chain - Standard Series, 41 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 200 ft Length
MI ITEM #
05658719
MFR #
41 RIV X 200 ft
Availability:
Limited Inventory
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
41 RIV X 200 FT ROLLER CHAIN
All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
All chain components are heat treated to achieve maximum strength and greater wear resistance.
All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
Optional Heavy Series chain incorporates thicker plates for greater strength and durability.
Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance.
Show More
Specifications
Measurement Standard
Imperial
Series
Standard
Chain Size & Pitch
41 / 1/2 in
Chain Construction
Riveted
Number of Strands Across
1
Material
Carbon Steel
Overall Length
200 ft
Pin Diameter
0.142 in
Plate Height
0.386 in
Plate Thickness
0.050 in
Chain Overall Width
0.250 in
Roller Diameter
0.306 in
Chain Standard
ANSI
Standards Met
ANSI
Tensile Strength
2866 ft-lbs
Resistance & Application Features
Not Resistant to Corrosion
Roller Width
0.250 in
UNSPSC
31151603
Weight
0.29 lbs
Manufacturer Stock Number
5343
Chain Construction
Riveted
Material
Carbon Steel
Number of Strands Across
1
Number of Strands
1
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
PEER Quest Brochure
Solid Bushings for the Best in Chain Life
Peer Chain - Fenner Drives Belting
Peer Chain - Fenner Drives Belting
Peer Chain ProCoat
Peer Cahin ProCoat
Peer Chain Attachments
Peer Chain Attachments
MORE RESOURCES
Peer Chain Shopping List
Peer Chain Shopping List
Peer Chain Sprocket Solutions
Peer Chain Sprocket Solutions
See all resources