1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
PEER Chain
60H CONN LINK
Connecting Link - 60 / 3/4 in Pitch, Spring Clip, Carbon Steel Material
MI ITEM #
05658804
MFR #
60H CONN LINK
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Mechanical Power Transmission
Chain and Sprockets
Roller Chain and Accessories
PEER Chain 60H CONN LINK
PEER Chain
60H CONN LINK
Connecting Link - 60 / 3/4 in Pitch, Spring Clip, Carbon Steel Material
MI ITEM #
05658804
MFR #
60H CONN LINK
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PEER Chain
60H CONN LINK
Connecting Link - 60 / 3/4 in Pitch, Spring Clip, Carbon Steel Material
MI ITEM #
05658804
MFR #
60H CONN LINK
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
60H CONN LINK
All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
All chain components are heat treated to achieve maximum strength and greater wear resistance.
All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
Optional Heavy Series chain incorporates thicker plates for greater strength and durability.
Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance.
Show More
Specifications
Chain Construction
Spring Clip
Chain Number & Pitch
60 / 3/4 in
Chain Size & Pitch
60 / 3/4 in, 60 / 3/4 in
Chain Standard
ANSI
Link Plate Height
0.712 in
Link Plate Thickness
0.125 in
Link Type
Connecting Link, Connecting Link
Manufacturer Stock Number
577
Material
Carbon Steel
Number of Strands Across
1
Pin Diameter
0.235 in
Resistance & Application Features
Not Resistant to Corrosion
Weight
0.067 lbs
Product Type
Roller Chain Links
Material
Carbon Steel
Number of Strands Across
1
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data