1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
PEER Chain
455 F-2 PINS & COTTER PINS
Cotter Pin - 455 / 1.630 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #
05658851
MFR #
455 F-2 PINS & COTTER PINS
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Mechanical Power Transmission
Chain and Sprockets
Engineering Class Chain and Accessories
PEER Chain 455 F-2 PINS & COTTER PINS
PEER Chain
455 F-2 PINS & COTTER PINS
Cotter Pin - 455 / 1.630 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #
05658851
MFR #
455 F-2 PINS & COTTER PINS
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PEER Chain
455 F-2 PINS & COTTER PINS
Cotter Pin - 455 / 1.630 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #
05658851
MFR #
455 F-2 PINS & COTTER PINS
Availability:
Limited Inventory
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
455 F-2 PINS & COTTER PINS
Available with Riveted or Cottered construction.
High strength with minimal weight.
Closed bearing construction.
Show More
Specifications
Chain Construction
Cottered, Cottered
Chain Standard
ANSI
Engineering Chain Size & Pitch
455 / 1.630 in, 455 / 1.630 in
Link Type
Cotter Pin
Manufacturer Stock Number
25449
Material
Carbon Steel, Carbon Steel
Number of Strands Across
1
Pin Diameter
0.380 in
Weight
0.1 lbs
Product Type
Engineering Chain Links
Chain Number & Pitch
455 / 1.630 in
Link Type
Cotter Pin
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data